This product requires certification to purchase.

#10 - 3/8 in. T-Handle Tap Wrench

Drillco

Series 2000TW #10 - 3/8 in. T-Handle Tap Wrench

  • Fast #
  • Part #D2000TW3
  • Item #7919359
  • Manufacturer Part #2000TW3
5 out of 5 Customer Rating
Brand image
Drillco

Series 2000TW #10 - 3/8 in. T-Handle Tap Wrench

  • Fast #
  • Part #D2000TW3
  • Item #7919359
  • Manufacturer Part #2000TW3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for hand tapping in tight spaces, or where extra reach is required.
  • This tap wrench can also be used to turn other tools such as Reamers or screw extractors.
  • For sizes #10 - 3/8"
  • Requires Certification

Specifications

Application:
Tapping
Collection:
Series 2000TW
Color Finish Name:
Bright
Material:
Carbon Steel
Maximum Capacity:
3/8 in
Pipe Capacity:
#10 - 3/8 in
Tool Type:
Tap Wrench
UPC:
045996798449
Weight:
0.412 lb