This product requires certification to purchase.

5/16 in. Straight GP Jobber 118 Degree Point Drill Bit

Drillco

Series 200A 5/16 in. Straight GP Jobber 118 Degree Point Drill Bit

  • Fast #
  • Part #D200A120
  • Item #7919462
  • Manufacturer Part #200A120
5 out of 5 Customer Rating
Brand image
Drillco

Series 200A 5/16 in. Straight GP Jobber 118 Degree Point Drill Bit

  • Fast #
  • Part #D200A120
  • Item #7919462
  • Manufacturer Part #200A120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Designed for general purpose drilling under a wide range of conditions.
  • Can drill various materials such as cast iron, steel, and steel forging
  • Requires Certification

Specifications

Application:
General Purpose
Bit Length:
4-1/2
Bit Sizes:
5/16 in
Coating:
Black Oxide
Collection:
Series 200A
Color Finish Name:
Black Oxide
Drill Bit Type:
GP Jobber
Drilling Depth (in):
3-3/16 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Shank Style:
Straight
Tool Type:
Drill Bit
UL Listed:
No
UPC:
045996699210
Weight:
0.066 lb