This product requires certification to purchase.

1/64 in. Straight GP Jobber 118 Degree Point Drill Bit

Drillco

Series 200B 1/64 in. Straight GP Jobber 118 Degree Point Drill Bit

  • Fast #
  • Part #D200B101
  • Item #7919437
  • Manufacturer Part #200B101
4.7 out of 5 Customer Rating
Brand image
Drillco

Series 200B 1/64 in. Straight GP Jobber 118 Degree Point Drill Bit

  • Fast #
  • Part #D200B101
  • Item #7919437
  • Manufacturer Part #200B101
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Designed for general purpose drilling under a wide range of conditions.
  • Bright finish is ideal for drilling non-ferrous materials such as aluminum
  • Requires Certification

Specifications

Application:
General Purpose
Bit Sizes:
1/64 in
Coating:
Bright
Collection:
Series 200B
Color Finish Name:
Bright
Drill Bit Type:
GP Jobber
Drilling Depth (in):
3/16 in
Length:
3/4 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Shank Style:
Straight
Tool Type:
Drill Bit
UL Listed:
No
UPC:
045996798623
Weight:
0.001 lb