This product requires certification to purchase.

21/64 in. Straight GP Jobber 118 Degree Point Drill Bit

Drillco

Series 200B 21/64 in. Straight GP Jobber 118 Degree Point Drill Bit

  • Fast #
  • Part #D200B121
  • Item #7919592
  • Manufacturer Part #200B121
3.9 out of 5 Customer Rating
Brand image
Drillco

Series 200B 21/64 in. Straight GP Jobber 118 Degree Point Drill Bit

  • Fast #
  • Part #D200B121
  • Item #7919592
  • Manufacturer Part #200B121
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Designed for general purpose drilling under a wide range of conditions.
  • Bright finish is ideal for drilling non-ferrous materials such as aluminum
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
21/64 in
Bit Length
4-5/8
Bit Sizes
21/64 in
Drilling Depth (in)
3-5/16 in
Weight
0.075 lb
Characteristics & Features
Coating
Bright
Collection
Series 200B
Color Finish Name
Bright
Drill Bit Type
GP Jobber
Magnetic
No
Material
High Speed Steel
Material Type
M2
Shank Style
Straight
Tool Type
Drill Bit
Warranty & Product Information
Application
General Purpose
UL Listed
No
UPC
045996798821