This product requires certification to purchase.

#10 Combined Tap and Drill

You last purchased this on
 
Drillco

Series 2050 #10 Combined Tap and Drill

  • Fast #
  • Part #D205A010F
  • Item #7919269
  • Manufacturer Part #205A010F
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Drillco

Series 2050 #10 Combined Tap and Drill

  • Fast #
  • Part #D205A010F
  • Item #7919269
  • Manufacturer Part #205A010F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Drills and taps in a single pass, reducing cycle time, therefore reducing the manufacturing cost of the part
  • Through or blind hole
  • Can be used in a hand help power tool, or a fixed spindle machine tool
  • Sizes: machine screw
  • Finish/Coating: Bright
  • Cat: taps
  • Size: 10
  • Requires Certification

Specifications

Application:
Hand Tools, Machine Tool
Bare Tool or Kit:
Bare Tool
Coating:
Bright
Collection:
Series 2050
Color Finish Name:
Bright
Drill Bit Type:
Special Purpose Taps
Material:
High Speed Steel
Material Type:
M2
Origin:
Domestic
Shank Style:
Round
Size:
10 in-32
Tap Size:
10 in
Tool Type:
Drilling & Tapping Machine
Weight:
0.016 lb