#4 Combined Tap and Drill
Series 2050 #4 Combined Tap and Drill
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Drills and taps in a single pass, reducing cycle time, therefore reducing the manufacturing cost of the part
- Through or blind hole
- Can be used in a hand help power tool, or a fixed spindle machine tool
- Sizes: machine screw
- Finish/Coating: Bright
- Cat: taps
- Size: 4
Specifications
- Application:
- Electrical, Hand Tools, Installation, Machine Tool, Maintenance, Mechanics, Utility
- Collection:
- Series 2050
- Color Finish Name:
- Bright
- Material:
- High Speed Steel
- Size:
- 4 in-40
- Tap Size:
- 4 in
- Tool Type:
- Drill and Tapping Machine
- UPC:
- 045996799781
- Weight:
- 0.006 lb