Series 2050 #5 Combined Tap and Drill

Part #D205A005C  |  Item #7919091  |  Manufacturer Part #205A005C

$39.15 EACH

Size:

#5
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Drills and Taps in a single pass, reducing cycle time, therefore reducing the manufacturing cost of the part.
  • Through or Blind Hole
  • Can be used in a hand help power tool, or a fixed spindle machine tool.

Specifications

Application: Commercial

Bare Tool or Kit: Bare Tool

Coating: Bright

Collection: Series 2050

Color Finish: Bright

Drill Bit Type: Special Purpose Taps

Material: High Speed Steel

Material Type: M2

Origin: Domestic

Shank Style: Round

Size: #5

Tool Type: Drilling & Tapping Machine

Weight: 0.007