Drillco
Series 2050 7/16 in. Combined Tap and Drill
Part #D205A128C | Item #7919149 | Manufacturer Part #205A128C
$83.82
EACH
Size:
7/16 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Drills and Taps in a single pass, reducing cycle time, therefore reducing the manufacturing cost of the part.
- Through or Blind Hole
- Can be used in a hand help power tool, or a fixed spindle machine tool.
Specifications
Application: Commercial
Bare Tool or Kit: Bare Tool
Coating: Bright
Collection: Series 2050
Color Finish: Bright
Drill Bit Type: Special Purpose Taps
Material: High Speed Steel
Material Type: M2
Origin: Domestic
Shank Style: Round
Size: 7/16 in
Tool Type: Drilling & Tapping Machine
Weight: 0.08