This product requires certification to purchase.

#8 Combined Tap and Drill

Drillco

Series 2050 #8 Combined Tap and Drill

  • Fast #
  • Part #D205A008C
  • Item #7919141
  • Manufacturer Part #205A008C
5 out of 5 Customer Rating
Brand image
Drillco

Series 2050 #8 Combined Tap and Drill

  • Fast #
  • Part #D205A008C
  • Item #7919141
  • Manufacturer Part #205A008C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Drills and taps in a single pass, reducing cycle time, therefore reducing the manufacturing cost of the part
  • Through or blind hole
  • Can be used in a hand help power tool, or a fixed spindle machine tool
  • Sizes: machine screw
  • Finish/Coating: Bright
  • Cat: taps
  • Size: 8
  • Requires Certification

Specifications

Application:
Hand Tools, Machine Tool
Collection:
Series 2050
Color Finish Name:
Bright
Material:
High Speed Steel
Size:
8 in-32
Tap Size:
8 in
Tool Type:
Drill and Tapping Machine
UPC:
045996799842
Weight:
0.011 lb