9/32 in. Straight Sheet Metal Screw Machine 135 Degree Point Drill Bit
Series 300 9/32 in. Straight Sheet Metal Screw Machine 135 Degree Point Drill Bit
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Manufactured to NAS Type C Specifications.
- Heavy-Duty construction, with 135 split point, allows for easy penetration in a wide array of applications.
Specifications
- Application:
- General Purpose
- Bit Length:
- 2-11/16
- Bit Sizes:
- 9/32 in
- Coating:
- Black Oxide
- Collection:
- Series 300
- Color Finish Name:
- Black Oxide
- Drill Bit Type:
- Screw Machine
- Drilling Depth (in):
- 1-1/2 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Material Type:
- M2
- Shank Style:
- Straight
- Tool Type:
- Drill Bit
- UL Listed:
- No
- UPC:
- 045996993981
- Weight:
- 0.037