This product requires certification to purchase.

1/2 in. Hex Rethreading Die

Drillco

Series 3350E 1/2 in. Hex Rethreading Die

  • Fast #
  • Part #D335E132F
  • Item #7919208
  • Manufacturer Part #335E132F
3.3 out of 5 Customer Rating
Brand image
Drillco

Series 3350E 1/2 in. Hex Rethreading Die

  • Fast #
  • Part #D335E132F
  • Item #7919208
  • Manufacturer Part #335E132F
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hexagon rethreading die is a precision high carbon steel die
  • Rethreading dies are extra thick to permit the user to rethread damaged or jammed threads
  • Not intended to produce new threads on unthreaded bar, bolts, or pipes
  • Dies are the same size as standard hex nuts
  • Sizes: fractional
  • Material: carbon
  • Finish/Coating: Bright
  • Cat: dies
  • Requires Certification

Specifications

Collection:
Series 3350E
Color Finish Name:
Bright
Material:
Carbon Steel
Pipe Capacity:
1/2 in
Size:
1/2 in-20
Tool Type:
Die
UL Listed:
No
UPC:
045996997699
Weight:
0.105 lb