11/64 in. 3-Flat Nitro Heavy Duty Mechanic 135 Degree Point Drill Bit
Series 350N 11/64 in. 3-Flat Nitro Heavy Duty Mechanic 135 Degree Point Drill Bit
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Nitro drills (NAS Type B) offer superior performance over conventional HSS drills.
- 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.
- Black & Gold surface treatment for maximum lubricity.
- Usable in a wide range of materials including difficult to machine materials such as stainless steel.
- 3-flat shank reduces slippage in the drill chuck
Specifications
- Application:
- Drilling
- Bit Length:
- 2-7/8
- Bit Sizes:
- 11/64 in
- Collection:
- Series 350N
- Color Finish Name:
- Black, Gold
- Drill Bit Type:
- HD Mechanic
- Drilling Depth (in):
- 1-13/16 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Material Type:
- M2
- Shank Style:
- 3-Flat
- Tool Type:
- Drill Bit
- UL Listed:
- No
- UPC:
- 045996999419
- Weight:
- 0.016 lb