5/16 in. Countersink Drill Bit
Series 3600E 5/16 in. Countersink Drill Bit
Product Details
Product Details
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Single flute countersinks should be used when multi-flute countersinks chatter or the hole is too small to enter.
- 82° countersinks are used for countersinking flathead screws.
Specifications
- Bit Sizes:
- 5/16 in
- Coating:
- Bright
- Collection:
- Series 3600E
- Color Finish Name:
- Bright
- Drill Bit Type:
- Countersink
- Drilling Depth (in):
- 1/4 in
- Length:
- 2 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Material Type:
- M2
- Shank Style:
- Round
- Tool Type:
- Drill Bit
- UL Listed:
- No
- UPC:
- 045996999952
- Weight:
- 0.03 lb