1/8 in. Straight Jobber Nitro Heavy Duty 135 Degree Point Drill Bit
Series 400N 1/8 in. Straight Jobber Nitro Heavy Duty 135 Degree Point Drill Bit
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Nitro drills (NAS Type B) offer superior performance over conventional HSS drills.
- 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.
- Black & Gold surface treatment for maximum lubricity.
- Usable in a wide range of materials including difficult to machine materials such as stainless steel.
Specifications
- Application:
- Drilling
- Bit Length:
- 2-3/4
- Bit Sizes:
- 1/8 in
- Collection:
- Series 400N
- Color Finish Name:
- Black, Gold
- Drill Bit Type:
- HD Jobber
- Drilling Depth (in):
- 1-5/8 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Material Type:
- M2
- Shank Style:
- Straight
- Tool Type:
- Drill Bit
- UL Listed:
- No
- UPC:
- 045997093437
- Weight:
- 0.008 lb