This product requires certification to purchase.

3/16 in. Straight Jobber Nitro Heavy Duty 135 Degree Point Drill Bit

Drillco

Series 400N 3/16 in. Straight Jobber Nitro Heavy Duty 135 Degree Point Drill Bit

  • Fast #
  • Part #D400N112
  • Item #7919306
  • Manufacturer Part #400N112
5 out of 5 Customer Rating
Brand image
Drillco

Series 400N 3/16 in. Straight Jobber Nitro Heavy Duty 135 Degree Point Drill Bit

  • Fast #
  • Part #D400N112
  • Item #7919306
  • Manufacturer Part #400N112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Nitro drills (NAS Type B) offer superior performance over conventional HSS drills.
  • 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.
  • Black & Gold surface treatment for maximum lubricity.
  • Usable in a wide range of materials including difficult to machine materials such as stainless steel.
  • Requires Certification

Specifications

Application:
Drilling
Bit Length:
3-1/2
Bit Sizes:
3/16 in
Collection:
Series 400N
Color Finish Name:
Black, Gold
Drill Bit Type:
HD Jobber
Drilling Depth (in):
2-5/16 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Shank Style:
Straight
Tool Type:
Drill Bit
UL Listed:
No
UPC:
045997093475
Weight:
0.02 lb