11/16 x 1/2 in. 3-flat Spiral Reaming Bit

You last purchased this on
 
Drillco

Series 4275N 11/16 x 1/2 in. 3-flat Spiral Reaming Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 4275N 11/16 x 1/2 in. 3-flat Spiral Reaming Bit

  • Fast #
  • Part #D427N144
  • Item #7919115
  • Manufacturer Part #427N144
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adapted for heavy-duty reaming as encountered in the fabrication of structural steel assemblies.
  • Tapered at the point to facilitate entering of holes which are out of alignment.
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Spiral flute design with 3-flat shank.
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Bit Diameter(s) (In):
1/2 in
Bit Sizes:
11/16 in
Collection:
Series 4275N
Color Finish Name:
Black/Gold
Drill Bit Type:
Spiral Flute Reamer
Drilling Depth (in):
4-1/2 in
Length:
6-3/8 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Origin:
Domestic
Shank Style:
3-Flat
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.416 lb