This product requires certification to purchase.

1/4 in. Pointed Tree SG-3 Solid Carbide Burr

Drillco

Series 7000G 1/4 in. Pointed Tree SG-3 Solid Carbide Burr

  • Fast #
  • Part #D7G124ADC
  • Item #7919230
  • Manufacturer Part #7G124ADC
4.8 out of 5 Customer Rating
Brand image
Drillco

Series 7000G 1/4 in. Pointed Tree SG-3 Solid Carbide Burr

  • Fast #
  • Part #D7G124ADC
  • Item #7919230
  • Manufacturer Part #7G124ADC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Cerritos, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid carbide tools offer long tool life and faster cutting speeds than other substrates
  • Double-cut style has rows of cutting teeth cut in two intersecting directions for fast material removal and a rougher finish
  • SG Pointed Tree Shape bur head profile for surface milling & narrow contour work.
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Collection:
Series 7000G
Color Finish Name:
Bright
Drill Bit Type:
Pointed Tree (SG)
Drilling Depth (in):
3/4 in
Magnetic:
No
Material:
Carbide
Shank Size:
3/8 in
Shank Style:
Round
Tool Type:
Burring Bit
UL Listed:
No
UPC:
045997296326
Weight:
0.07 lb