1/4 in. Pointed Tree SG-5 Solid Carbide Burr
Series 7000G 1/4 in. Pointed Tree SG-5 Solid Carbide Burr
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid carbide tools offer long tool life and faster cutting speeds than other substrates
- Double-cut style has rows of cutting teeth cut in two intersecting directions for fast material removal and a rougher finish
- SG Pointed Tree Shape bur head profile for surface milling & narrow contour work.
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Collection:
- Series 7000G
- Color Finish Name:
- Bright
- Drill Bit Type:
- Pointed Tree (SG)
- Drilling Depth (in):
- 1 in
- Length:
- 1 in
- Magnetic:
- No
- Material:
- Carbide
- Shank Size:
- 1/2 in
- Shank Style:
- Round
- Tool Type:
- Burring Bit
- UL Listed:
- No
- UPC:
- 045997296364
- Weight:
- 0.1 lb