This product requires certification to purchase.

1/4 in. Cone SM-3 Cone Solid Carbide Burr

Drillco

Series 7000M 1/4 in. Cone SM-3 Cone Solid Carbide Burr

  • Fast #
  • Part #D7M116CDC
  • Item #7919562
  • Manufacturer Part #7M116CDC
3.6 out of 5 Customer Rating
Brand image
Drillco

Series 7000M 1/4 in. Cone SM-3 Cone Solid Carbide Burr

  • Fast #
  • Part #D7M116CDC
  • Item #7919562
  • Manufacturer Part #7M116CDC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Solid carbide tools offer long tool life and faster cutting speeds than other substrates
  • Double-cut style has rows of cutting teeth cut in two intersecting directions for fast material removal and a rougher finish
  • SM Cone Shape bur head profile for surface machining & narrow contour work.
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Collection:
Series 7000M
Color Finish Name:
Bright
Drill Bit Type:
Cone (SM)
Drilling Depth (in):
1 in
Length:
1 in
Magnetic:
No
Material:
Carbide
Shank Size:
1/4 in
Shank Style:
Round
Tool Type:
Burring Bit
UL Listed:
No
UPC:
045997297330
Weight:
0.05 lb