This product requires certification to purchase.

Straight Flute Tap Extractor Drill Set (5-Piece)

Drillco

Series 710 Straight Flute Tap Extractor Drill Set (5-Piece)

  • Fast #
  • Part #D710A5
  • Item #7919319
  • Manufacturer Part #710A5
3.6 out of 5 Customer Rating
Brand image
Drillco

Series 710 Straight Flute Tap Extractor Drill Set (5-Piece)

  • Fast #
  • Part #D710A5
  • Item #7919319
  • Manufacturer Part #710A5
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  New Hudson, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Straight flute carbide drills are used to drill difficult materials (up to 60 Rc)
  • Can drill nickel alloys, chrome alloys, titanium, high temp alloys, and stainless steel.
  • This drill can also be used for drilling out broken drills, taps, bolts, screws, studs, weldments, and more!
  • Requires Certification

Specifications

Coating:
Bright
Collection:
Series 710
Color Finish Name:
Bright
Drill Bit Type:
Solid Carbide
Magnetic:
No
Material:
Carbide
Number of Pieces:
5 Piece
Number of Tools Included:
5
Shank Style:
Straight
Tool Type:
Drill Bit Set
UL Listed:
No
UPC:
045997492568
Weight:
0.6 lb