3/4 x 1/2 in. Annular Cutter
Series 9100SE 3/4 x 1/2 in. Annular Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Annular cutters can produce large diameter holes efficiently and quickly with less energy, faster penetration, and less thrust
- Remove the periphery of the hole, ejecting a slug at the end of the cut
Documents
Specifications
- Bit Sizes:
- 1/2 in
- Blade Material:
- Cobalt
- Collection:
- Series 9100SE
- Color Finish Name:
- Bright
- Drilling Depth (in):
- 1 in
- Material:
- High Speed Steel
- Material Type:
- M2
- Shank Size:
- 3/4 in
- Shank Style:
- Round
- Tool Type:
- Annular Cutter
- UPC:
- 045997395791
- Weight:
- 0.16 lb