This product requires certification to purchase.

3/4 x 11/16 in. Annular Cutter

Drillco

Series 9100SE 3/4 x 11/16 in. Annular Cutter

  • Fast #
  • Part #D91SE144
  • Item #7919199
  • Manufacturer Part #D91SE144
3.2 out of 5 Customer Rating
Brand image
Drillco

Series 9100SE 3/4 x 11/16 in. Annular Cutter

  • Fast #
  • Part #D91SE144
  • Item #7919199
  • Manufacturer Part #D91SE144
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Annular cutters can produce large diameter holes efficiently and quickly with less energy, faster penetration, and less thrust
  • Remove the periphery of the hole, ejecting a slug at the end of the cut
  • Requires Certification

Documents


Specifications

Bit Sizes:
11/16 in
Blade Material:
Cobalt
Collection:
Series 9100SE
Color Finish Name:
Bright
Drilling Depth (in):
1 in
Material:
High Speed Steel
Material Type:
M2
Shank Size:
3/4
Shank Style:
Round
Tool Type:
Annular Cutter
UPC:
045997395821
Weight:
0.19