3/4 x 1 in. Annular Cutter and Pilot Drill Bit
Series 9100SE 3/4 x 1 in. Annular Cutter and Pilot Drill Bit
Product Details
Product Details
- 1" depth of cut pilot pin for 7/16" HSS Annular Cutter
Documents
Specifications
- Bit Sizes:
- 7/16 in
- Blade Material:
- Cobalt
- Collection:
- Series 9100SE
- Color Finish Name:
- Bright
- Drill Bit Type:
- Pilot Pin
- Drilling Depth (in):
- 1 in
- Material:
- High Speed Steel
- Material Type:
- M2
- Shank Size:
- 3/4 in
- Shank Style:
- Round
- Tool Type:
- Annular Cutter, Pilot Drill Bit
- UPC:
- 045997395760
- Weight:
- 0.04 lb