1 gal Clay Drilling Fluid
SureFlow Clay™ 1 gal Clay Drilling Fluid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- SureFlow clay is a proprietary drilling fluid additive blended by DrilRite-Chem LLC for use in all clay formations
- When added to drilling fluid slurry, it exhibits unparalleled clay inhibition, sticking reduction, and torque reduction
- This product has been field tested with 100% satisfaction by multiple HDD companies in multiple applications throughout the U.S
- This product is non-hazardous to the environment
Specifications
- Collection:
- SureFlow Clay™
- Color Finish Name:
- Orange
- Material:
- Clay
- Product Type:
- Drilling Fluid
- Size:
- 1 gal