1 in. IPS x CTS Butt SDR 11 HDPE Fusion Coupling
DriscoPlex® 1 in. IPS x CTS Butt SDR 11 HDPE Fusion Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3261, ASTM F-2897, ASTM F-714
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Collection:
- DriscoPlex®
- Color Finish Name:
- Black
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 3500 psi
- Schedule Class:
- SDR 11