2 x 1-1/4 in. IPS x Socket DR 11 HDPE Fusion Reducer
DriscoPlex® 2 x 1-1/4 in. IPS x Socket DR 11 HDPE Fusion Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3261, ASTM F-2897, ASTM F-714
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Collection:
- DriscoPlex®
- Color Finish Name:
- Black
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 2 in x 1-1/4 in
- Fitting Type:
- Reducer
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 3500 psi
- Schedule Class:
- SDR 11