4 in. x 20 ft. DIPS 125 psi DR 17 HDPE Drainage Pipe
DriscoPlex® 4 in. x 20 ft. DIPS 125 psi DR 17 HDPE Drainage Pipe
Package Quantity Info:
Foot: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1238, ASTM D-1505, ASTM D-2837, ASTM D-3035, ASTM D-3350, ASTM D-638, ASTM D-790, ASTM F-1473, ASTM F-714
- AWWA:
- AWWA C-901, AWWA C-906
- Application:
- Industrial, Municipal, Potable Water, Sanitary, Storm Drainage
- Collection:
- DriscoPlex®
- Color Finish Name:
- Black, Blue
- Diameter - Inside 1:
- 4-1/5
- Diameter - Outside:
- 4-4/5 in
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS x DIPS
- Fire Suppression System Rated:
- No
- Length:
- 20
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 80
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 4
- Schedule Class:
- SDR 17
- Wall Thickness:
- 0.282 in