12 IPS SDR11 HDPE PIPE
DriscoPlex® 4000 12 IPS SDR11 HDPE PIPE
Package Quantity Info:
Foot: 1 Stick: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3350, ASTM F-714
- Collection:
- DriscoPlex® 4000
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 40
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 12
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 11
- UL Listed:
- No