This product requires certification to purchase.

14 in. SDR21 Plastic IPS Pressure Pipe in Black

DriscoPlex® 4000 14 in. SDR21 Plastic IPS Pressure Pipe in Black

  • Fast #
  • Part #PEI21A1450
  • Item #1756008
  • Manufacturer Part #1000922
3.4 out of 5 Customer Rating

DriscoPlex® 4000 14 in. SDR21 Plastic IPS Pressure Pipe in Black

  • Fast #
  • Part #PEI21A1450
  • Item #1756008
  • Manufacturer Part #1000922
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 50
Unavailable
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
DriscoPlex® 4000
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
50 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
PipeTubing Size:
14 in
Pressure Class:
100#
Schedule Class:
SDR 21
UL Listed:
No
Wall Thickness:
0.667 in