100 ft. x 2 in. SDR 9 CTS HDPE Pressure Pipe
DriscoPlex®5100 100 ft. x 2 in. SDR 9 CTS HDPE Pressure Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3350
- AWWA:
- AWWA C-901-08
- Application:
- Water
- Collection:
- DriscoPlex®5100
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 9