This product requires certification to purchase.

50 ft. x 30 in. SDR 13.5 IPS HDPE Pressure Pipe

DriscoPlex®6400 50 ft. x 30 in. SDR 13.5 IPS HDPE Pressure Pipe

  • Fast #
  • Part #PEI13A3050
  • Item #2253801
  • Manufacturer Part #1106308
3.8 out of 5 Customer Rating

DriscoPlex®6400 50 ft. x 30 in. SDR 13.5 IPS HDPE Pressure Pipe

  • Fast #
  • Part #PEI13A3050
  • Item #2253801
  • Manufacturer Part #1106308
3.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 50
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-714, ASTM D-3035, ASTM D-3350
AWWA:
AWWA C-906
Application:
Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation
Collection:
DriscoPlex®6400
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
50
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
30
Pressure Class:
160 psi
Schedule Class:
SDR 13.5
Wall Thickness:
2.222 in