This product requires certification to purchase.

600 ft. x 4 in. SDR 7 IPS HDPE Pressure Pipe

DriscoPlex®6400 600 ft. x 4 in. SDR 7 IPS HDPE Pressure Pipe

  • Fast #
  • Part #PEI7OGP600
  • Item #3571357
  • Manufacturer Part #1105863
4.8 out of 5 Customer Rating

DriscoPlex®6400 600 ft. x 4 in. SDR 7 IPS HDPE Pressure Pipe

  • Fast #
  • Part #PEI7OGP600
  • Item #3571357
  • Manufacturer Part #1105863
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Unavailable
The quantity entered must be a multiple of 600 – for example, 600, 1,200, 1,800, and so on.
Order in multiples of 600
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • DriscoPlex 6400 series PE3608 and PE4710 HDPE pipes are the piping materials of choice for service in oil and gas gathering, Coal-bed Methane, Shale Methane, and Landfill Methane recovery, brine supply lines, oilfield water and many other energy/industria
  • Leak free, when fusion welded
  • Excellent flow characteristics
  • UV (ultraviolet) protected
  • Chemical and corrosion resistant
  • Available in coils up to 6” and in 40' or 50' lengths
  • Abrasion resistant
  • Lightweight, flexible, and exceptionally tough
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3350, ASTM D-2513
Application:
Gas
Collection:
DriscoPlex®6400
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
600 ft
Material:
Plastic
Material Type:
HDPE
PipeTubing Size:
4 in
Pressure - Maximum:
317 psi
Pressure Class:
317#
Schedule Class:
SDR 7
Wall Thickness:
0.643 in