150 ft. x 1-1/2 in. IPS MDPE Pressure Pipe
DriscoPlex®6500 150 ft. x 1-1/2 in. IPS MDPE Pressure Pipe
Package Quantity Info:
Foot: 1 Roll: 150-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- This medium density Polyethylene (MDPE) PE2708 (PE2406) solution is solid Yellow in color and an excellent choice for Natural Gas distribution systems, after meter applications, LPG/Propane systems, or systems operating at pressures less than 80 psi F765
Specifications
- ASTM:
- ASTM D-3350, ASTM D-2513
- Application:
- Gas
- Collection:
- DriscoPlex®6500
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 150 ft
- Material:
- Plastic
- Material Type:
- MDPE
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- SDR 11