40 ft. x 6 in. Schedule SDR 11 IPS MDPE Pressure Pipe
DriscoPlex®6500 40 ft. x 6 in. Schedule SDR 11 IPS MDPE Pressure Pipe
Package Quantity Info:
Foot: 1 Roll: 40 Lift: 520All Sizes
Product Details
Product Details
- This medium density polyethylene (MDPE) PE2708 (PE2406) solution is solid yellow in color and an excellent choice for natural gas distribution systems, after meter applications, LPG/Propane systems, or systems operating at pressures less than 80 psi.
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-2683, ASTM D-3261, ASTM D-3350
- Application:
- Gas System
- CSA Certified:
- CSA B137.4
- Collection:
- DriscoPlex®6500
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 40
- Material:
- Plastic
- Material Type:
- MDPE
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 6
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.602 in