14 x 39/100 in. Plastic Strapping Hanger Saddle
14 x 39/100 in. Plastic Strapping Hanger Saddle
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fast and easy installationwith NO TOOLS REQUIRED
- Installs on existing strapping to straighten ducts, stop the “strap strangle” and improve airflow
- 12” saddle length eliminates kinks and sags
- Allows strapping at 6’ intervals and yields a 5’ span between supports for code compliance
- Works with all types of strapping (1/2” to 1 ½” metal, and polyweb strapping)
- Concave shape allows930% more surface contact areawith round, flexible HVAC ducting compared to strapping alone
- Sold by case only (200 per case)
Specifications
- Height:
- 14 in
- Length:
- 12 in
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 1-1/2 in