This product requires certification to purchase.

1/2 in. Forged Steel Socket Weld Outside Globe Valve

DSI Forum Energy Technologies

1/2 in. Forged Steel Socket Weld Outside Globe Valve

  • Fast #
  • Part #D4211A818D
  • Item #3027896
  • Manufacturer Part #4211A818 1/2
5 out of 5 Customer Rating
Brand image
DSI Forum Energy Technologies

1/2 in. Forged Steel Socket Weld Outside Globe Valve

  • Fast #
  • Part #D4211A818D
  • Item #3027896
  • Manufacturer Part #4211A818 1/2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld x Socket Weld
Pressure Class
800#
Valve Size
1/2 in
Characteristics & Features
Material
Forged Steel
Valve Bonnet Type
Bolted
Valve Disc Material
Alloy
Valve Operator
Hand Wheel
Valve Port Opening
Reduced Port
Valve Stem
Outside
Valve Type
Globe Valve
Warranty & Product Information
API
API 602