1/2 in. Forged Steel Standard Port Flanged Gate Valve
1/2 in. Forged Steel Standard Port Flanged Gate Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.10
- API:
- API 602, API 598
- ASME:
- ASME B16.34, ASME B16.10
- ASTM:
- ASTM A105N
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- MSS:
- MSS SP-25, MSS SP-6
- Material:
- Forged Steel, Carbon Steel, Stainless Steel
- Material Type:
- 410
- NSF Certified:
- No
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 410 Stainless Steel
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 410 Stainless Steel
- Valve Size:
- 1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve