This product requires certification to purchase.

2 in. 150# RF FLG WCB T5 NACE Swing Check Valve Carbon Steel Body, Trim 5, Bolted Cover 137U-N

DSI Forum Energy Technologies

2 in. 150# RF FLG WCB T5 NACE Swing Check Valve Carbon Steel Body, Trim 5, Bolted Cover 137U-N

  • Fast #
  • Part #D137UNK
  • Item #7861799
  • Manufacturer Part #137U-N 2
5 out of 5 Customer Rating
Brand image
DSI Forum Energy Technologies

2 in. 150# RF FLG WCB T5 NACE Swing Check Valve Carbon Steel Body, Trim 5, Bolted Cover 137U-N

  • Fast #
  • Part #D137UNK
  • Item #7861799
  • Manufacturer Part #137U-N 2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged x Flanged
Pressure Class
150#
Valve Size
2 in
Weight
44 lb
Characteristics & Features
Valve Body Material
Carbon Steel
Valve Body Style
Swing
Valve Disc Material
HF
Valve Type
Check Valve
Warranty & Product Information
NSF Certified
No
UL Listed
No