3/4 in. Forged Steel Threaded Outside Globe Valve
3/4 in. Forged Steel Threaded Outside Globe Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- API:
- API 602
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Material:
- Forged Steel
- Pressure Class:
- 800#
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Alloy
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Reduced Port
- Valve Size:
- 3/4 in
- Valve Stem:
- Outside
- Valve Type:
- Globe Valve