6 in. 150# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover 137XU
6 in. 150# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover 137XU
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- API:
- API 594
- ASME:
- ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3
- ASTM:
- ASTM A-105, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 WCB, ASTM A-276 Type 410
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 14
- MSS:
- MSS SP-44
- Material:
- Cast Steel, Stainless Steel, Cobalt-Chromium Alloy
- Material Type:
- CR 13, Stellite
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical, Petroleum, Power Generation
- UL Listed:
- No
- Valve Body Material:
- Cast Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Seat Material:
- Stellite
- Valve Size:
- 6 in
- Valve Type:
- Swing Check Valve
- Weight:
- 189.2