This product requires certification to purchase.

14 in. Stainless Steel Stainless Steel AFLAS PHEN x YL HP KGV PC

DSS Valves

14 in. Stainless Steel Stainless Steel AFLAS PHEN x YL HP KGV PC

  • Fast #
  • Part #DSV1S14SSAF1XPC
  • Item #10091935
  • Manufacturer Part #SV1S14-SS-SS-AF/1-PC14S-S32
4.3 out of 5 Customer Rating
Brand image
DSS Valves

14 in. Stainless Steel Stainless Steel AFLAS PHEN x YL HP KGV PC

  • Fast #
  • Part #DSV1S14SSAF1XPC
  • Item #10091935
  • Manufacturer Part #SV1S14-SS-SS-AF/1-PC14S-S32
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Spring, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-rising stem made from stainless steel and xylan-coated eliminating corrosion issues while reducing actuation torque
  • Fully welded steel top structure provides the strength and rigidity needed for demanding applications
  • Internal radial seat is resilient and mechanically retained, allowing for zero leakage isolation regardless of flow direction
  • Atmospheric seals are standard on all valve sizes above 3 in, this seal ensures that the pipeline media remains contained, eliminating costly clean-up and disposal of external leaks
  • DSS Severe Service™ knife gate valves are fully compliant to MSS SP-135 pressures
  • Face-to-face compliant with MSS SP-135
  • Dust covers protect personnel from any moving parts while keeping dust and debris away from actuation equipment
  • High-visibility OSHA compliant lockout tagout pin assures that the gate position is identifiable even from a distance
  • Resilient cavity seals include phenolic gate cleansers that protect the seal from harmful contaminants and are packable under full service pressures
  • Full round port minimizes pressure drop, with virtually no obstruction within the valve, pipe installations are protected from harmful turbulence
  • Requires Certification

Documents


Specifications

API:
API 598
ASME:
ASME 16.34, ASME 16.47, ASME 16.5
ISO:
ISO 9001
MSS:
MSS SP-25, MSS SP-55, MSS SP-81, MSS SP-135, MSS SP-151, MSS SP-152
Material:
Stainless Steel
Valve Body Material:
Stainless Steel
Valve Seat Material:
Aflas
Valve Size:
14 in
Valve Type:
Knife Gate Valve