8 in. x 20 ft. ABS Pipe
8 in. x 20 ft. ABS Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2282, ASTM D-256, ASTM D-3965
- Application:
- Plant Air, Valve Actuation, Ventilation Systems
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 158
- NSF Certified:
- No
- PipeTubing Size:
- 8 in
- UL Listed:
- No