This product requires certification to purchase.

4 Ton - 14 SEER - 108,000 BTU - 1-Stage - Gas Heating W/ Electric Cooling - Packaged Rooftop Unit - 208/230V - 3 Phase

Ducane

4 Ton - 14 SEER - 108,000 BTU - 1-Stage - Gas Heating W/ Electric Cooling - Packaged Rooftop Unit - 208/230V - 3 Phase

  • Fast #
  • Part #AQGA048S4DY1Y
  • Item #10053356
  • Manufacturer Part #1.603348
5 out of 5 Customer Rating
Brand image
Ducane

4 Ton - 14 SEER - 108,000 BTU - 1-Stage - Gas Heating W/ Electric Cooling - Packaged Rooftop Unit - 208/230V - 3 Phase

  • Fast #
  • Part #AQGA048S4DY1Y
  • Item #10053356
  • Manufacturer Part #1.603348
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
108000
CEC Compliant:
For Sale in CA
SEER:
14.0
Stages:
Single-Stage
Tonnage:
4 Ton
UPC:
662551549836
Volts:
208/230V