80.00 % AFUE - 110000 BTU - Downflow - ECM - Furnace
80.00 % AFUE - 110000 BTU - Downflow - ECM - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- BTU:
- 110000
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- Configuration:
- Downflow
- Gas Valve Stages:
- Single-Stage