80.00 % AFUE - 90000 BTU - Upflow/Horizontal - ECM - Furnace
80.00 % AFUE - 90000 BTU - Upflow/Horizontal - ECM - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 80% AFUE rating means the unit uses less energy than older, less efficient furnaces
- Constant torque motor delivers consistent airflow for steadier temperatures and increased energy efficiency
- Two stage operation adjusts heat output based on indoor and outdoor temperatures to optimize comfort and energy usage
- Robust aluminized steel heat exchanger is crimped, not welded, for increased durability and safety when burners are ignited
- Anti-vibration blower assembly eliminates loud startup and shutdown noises for peaceful, quiet operation
- 10 yr limited warranty on parts and a limited lifetime warranty on the heat exchanger (with registration) offer added peace of mind
- Left or right gas and electric entry
- Zero step horizontal conversion
- Removable floor base
-
Green
Documents
Specifications
- AFUE:
- 80.00 %
- AMP:
- 6.1
- BTU:
- 90000
- BTU Heat Rating:
- 90000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- CSA Certified:
- Yes
- Configuration:
- Horizontal, Upflow
- Depth:
- 27-3/4 in
- Fan Speeds:
- 2
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33 in
- Horsepower:
- 0.5 hp
- Maximum Overcurrent Protection (MOP):
- 15
- Minimum Circuit Ampacity (MCA):
- 6.1
- Phase:
- Single Phase
- Power Source:
- Electric
- Tonnage:
- 3 Ton
- UPC:
- 662551563801
- Volts:
- 120V
- Weight:
- 136 lb
- Width:
- 17-1/2 in