This product requires certification to purchase.

92.00 % AFUE - 70000 BTU - Upflow/Horizontal - ECM - Furnace

Ducane

92.00 % AFUE - 70000 BTU - Upflow/Horizontal - ECM - Furnace

  • Fast #
  • Part #A92G1UH070BE12
  • Item #10037318
  • Manufacturer Part #92G1UH070BE12
5 out of 5 Customer Rating
Brand image
Ducane

92.00 % AFUE - 70000 BTU - Upflow/Horizontal - ECM - Furnace

  • Fast #
  • Part #A92G1UH070BE12
  • Item #10037318
  • Manufacturer Part #92G1UH070BE12
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
92.00 %
BTU:
70000
Blower Type:
ECM
CEC Compliant:
For Sale in CA
Configuration:
Upflow, Horizontal
Gas Valve Stages:
Single-Stage
UPC:
662551537758
Width:
17-1/2 in