This product requires certification to purchase.

48 mm x 55 m Silver Duct Tape

Duck Pro® by Shurtape®

48 mm x 55 m Silver Duct Tape

  • Fast #
  • Part #S105456
  • Item #10101854
  • Manufacturer Part #105456
5 out of 5 Customer Rating
Brand image
Duck Pro® by Shurtape®

48 mm x 55 m Silver Duct Tape

  • Fast #
  • Part #S105456
  • Item #10101854
  • Manufacturer Part #105456
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Professional grade, all-purpose duct tape
  • Excellent tack, conformability and holding power
  • Easy to unwind and tear
  • Will not twist or curl during application
  • Waterproof backing
  • Natural rubber adhesive
  • Tested in accordance with UL 723
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
6-97/250 in
Material:
Plastic, Cloth
Material Type:
Polyethylene
Maximum Temperature:
200
Product Type:
Duct Tape
Temperature Range:
50 to 200 Deg F
Tensile Strength:
30 lbs/inch
Thickness:
11.0 mil
Width:
6-97/250 in