This product requires certification to purchase.

5 in x 10 in 26 ga Galvanized Steel Spiral Duct Pipe

Duct Connection

5 in x 10 in 26 ga Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #GSPIP26S10
  • Item #772255
  • Manufacturer Part #GSPIP26S10
4.7 out of 5 Customer Rating
Duct Connection

5 in x 10 in 26 ga Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #GSPIP26S10
  • Item #772255
  • Manufacturer Part #GSPIP26S10
4.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-corrugated
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
5 in
Duct Size:
5 in
Gauge (metal):
26 ga
Length:
10 in
Material:
Steel
Vent Duct Shape:
Spiral