Ductile Iron Sewer Mushroom Cap
Ductile Iron Sewer Mushroom Cap
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Fits Pipe Size:
- 6 in
- IAPMO Listed:
- No
- Material:
- Ductile Iron
- Product Type:
- Mushroom Cap
- UPC:
- 829805115456
- Waterworks Application:
- Sewer
- Weight:
- 13 lb