This product requires certification to purchase.

10 in. x 8 in. x 7 in. 30 ga. Stub Duct Wye

DucTite® 10 in. x 8 in. x 7 in. 30 ga. Stub Duct Wye

  • Fast #
  • Part #SHMYS3010XW
  • Item #3868940
  • Manufacturer Part #8001087
5 out of 5 Customer Rating

DucTite® 10 in. x 8 in. x 7 in. 30 ga. Stub Duct Wye

  • Fast #
  • Part #SHMYS3010XW
  • Item #3868940
  • Manufacturer Part #8001087
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 96
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Grade B
Collection:
DucTite®
Diameter:
10 in
Diameter - Inside 1:
10 in
Diameter - Inside 2:
8 in
Diameter - Inside 3:
7 in
Gauge (metal):
30 ga
Height:
16 in
Length:
14 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
Width:
10 in